LEV RE634-NS COMBO SWITCH

Item #: 0094038

Cat #: RE634-NS

UPC: 078477527818

$ 31.00 EA
Company wide:
0 in stock
Leviton Renu® Combination Switch RE634-NS for Single Pole Applications, 15A-120/277VAC, in Navajo Sand

Overview

Leviton Renu® Combination Switch RE634-NS for Single Pole Applications, 15A-120/277VAC, in Navajo Sand

Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Navajo Sand

Also known as: 078477527818, RE634-NS, LEVRE634NS

Specifications

Type: Combination
Material: Steel
Color: Navajo Sand
Type: Combination
Color: Navajo Sand
Material: Steel