
Portable Ripping Circular Saw Blade, 7-1/4 IN Dia x 0.045 IN THK, 5/
Item #: 0094028
Cat #: DW3192
UPC: 028877322001
Company wide:
0
in stock
Documents & Guides
No Documents Available
Portable Ripping Circular Saw Blade, 7-1/4 IN Dia x 0.045 IN THK, 5/8 IN Arbor, Steel Blade, 18 Teeth
Overview
Portable Ripping Circular Saw Blade, 7-1/4 IN Dia x 0.045 IN THK, 5/8 IN Arbor, Steel Blade, 18 Teeth
The DEWALT® 7-1/4" 18T Carbide Thin Kerf Circular Saw Blade is an ideal tool for professionals who need their blades to stay sharper longer. The tough tungsten carbide extends the life of this blade so you get maximum cost effectiveness and performance. DEWALT® thoroughly tests its specially formulated anti-stick coating to ensure that its saw blades make smooth cuts with minimal friction and gum-up. The blade's thin kerf ensures fast, easy cuts, and ribbed heat vents let the blade run cool so you don't need to worry about flexing and binding. When you can't afford to sacrifice accuracy or strength, DEWALT® has your back.
Also known as: 028877322001, DW3192, DEWDW3192
Specifications
| Type: | Circular Saw Blade |
| Diameter: | 7 1/4 in |
| Material: | Carbide Tipped |
| Type: | Circular Saw Blade |
| Material: | Carbide Tipped |
| Diameter: | 7 1/4 in |