Multi-Tap Connector, 2 Port, 2 Side Entry, 250 to 800 MCM

Item #: 0093997

Cat #: PCT-2-800

UPC: 783669700725

$ 263.33 EA
Company wide:
0 in stock
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 850-250, 2 Ports, Tin Plated, UL, CSA

Overview

Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 850-250, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669700725, PCT-2-800, ILSPCT2800

Features & Benefits

  • Transparent flexible insulating cover eliminates taping and allows visual inspection of splice
  • Captive pressure screws and self-closing openings
  • Access from both sides of connector

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 250 - 800
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 250 - 800
Volts AC: 600
Wire/Cable Openings: 2