ABB S201MUC-K40 MCB S200MUC 1P K 40

Item #: 0093971

Cat #: S201MUC-K40

UPC:

$ 141.76 EA
Company wide:
3 in stock
Documents & Guides
ABB S201-MUCK-40

Overview

ABB S201-MUCK-40
Also known as: S201MUC-K40, ABBS201MUCK40

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA