Roof Flashing Featuring A 26 Gauge Galvanized, Bass Size: 9"X12"

Item #: 0093946

Cat #: F121

UPC: 78632326972

$ 10.40 EA
Company wide:
503 in stock
Documents & Guides
Roof Flashing Featuring A 26 Gauge Galvanized Base Fits Pipe 1/2"-1", Bass Size: 9"X12"

Overview

Roof Flashing Featuring A 26 Gauge Galvanized Base Fits Pipe 1/2"-1", Bass Size: 9"X12"
Also known as: 78632326972, F121, NICF121, Roof Boot , top hat

Specifications

Size: 1 in, 1/2 in, 3/4 in
Material: Galvanized Steel
Size: 1 in, 1/2 in, 3/4 in
Material: Galvanized Steel