#1 THHN/THWN-2 CU STR GRAY X 1000'

Item #: 0093926
Cat #: 1THHNCSTRGRAX1000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
#1 THHN/THWN-2 CU STR GRAY X 1000'

Overview

#1 THHN/THWN-2 CU STR GRAY X 1000'
Also known as: 1THHNCSTRGRAX1000, 1THHNCSTRGRAX100

Specifications

Gauge: 1
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 1
Jacket: PVC
Color: Gray
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)