EMT Compression Connector, 2 inch, Zinc Die Cast, Concrete Tight

Item #: 0093924

Cat #: TC606

UPC: 687855106066

$ 44.44 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 2 inch, Zinc Die Cast, Concrete Tight, For Use With EMT Material: Steel/Aluminum Material: Steel Conduit

Overview

EMT Compression Connector, 2 inch, Zinc Die Cast, Concrete Tight, For Use With EMT Material: Steel/Aluminum Material: Steel Conduit
Also known as: 687855106066, TC606, APPTC606

Specifications

Diameter: 2 in
Insulation: Non-Insulated
Diameter: 2 in
Insulation: Non-Insulated