250 MCM THHN/THWN-2 ORANGE

Item #: 0093919

Cat #: 250THHNCSTRORA

UPC:

Company wide:
0 in stock
Documents & Guides
250 MCM THHN/THWN-2 ORANGE

Overview

250 MCM THHN/THWN-2 ORANGE
Also known as: 250THHNCSTRORA

Specifications

Gauge: 250 kcmil
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Orange
Material: Copper
Conductors: 1