AC/Flex Connector, 90°, 2-Screw Clamp, 3", Zinc Die Cast

Item #: 0093905

Cat #: AC300D

UPC: 687855109876

Company wide:
0 in stock
Documents & Guides
AC/Flex Connector, 90 Degree, 2-Screw Clamp, 3 Inch, Zinc Die Cast, For Use With Armored Cable, Flexible Conduit, and NM Cable.

Overview

AC/Flex Connector, 90 Degree, 2-Screw Clamp, 3 Inch, Zinc Die Cast, For Use With Armored Cable, Flexible Conduit, and NM Cable.

NEER Armored Cable/Flexible Conduit and Metal Clad Cable connectors are used to make a 90 degree termination of conduit or cable to a knockout or unthreaded slip hole in a dry location box or enclosure.

Also known as: 687855109876, AC300D, APPAC300D

Specifications

Diameter: 3 in
Material: Zinc
Diameter: 3 in
Material: Zinc