Weatherproof Outlet Box, 2 Gang, (5) 1" Outlets, 2" Deep, Aluminum, Gray

Item #: 0093876

Cat #: 30270

UPC: 095327302708

$ 25.02 EA
Company wide:
59 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: 094 INHeavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 30.500 CU-IN; Outlets/location: (1) Each End, (1) Each Side, (1) Back; Hub Size: 1 IN

Also known as: 095327302708, 30270, MUL30270

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Material: Aluminum
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 5
Threaded Outlet Diameter: 1 in
Gangs: 2
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 1 in