ETN FAZ-C10/1-RT-SP UL 1077 Industr

Item #: 0093827

Cat #: FAZ-C10/1-RT-SP

UPC: 015081637168

$ 69.49 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-C10/1RT-SP

Overview

C-H FAZ-C10/1RT-SP
Also known as: 015081637168, FAZ-C10/1-RT-SP, CUTFAZC101RTSP

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277, 480Y
Poles: 1
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA