Line Voltage Thermostat

Item #: 0093810

Cat #: K101-C

UPC: 093319206317

$ 55.56 EA
Company wide:
194 in stock
Documents & Guides
Line Voltage Thermostat, Single Pole, Cooling Only, Color: White

Overview

Line Voltage Thermostat, Single Pole, Cooling Only, Color: White

The K101-C cooling thermostat has a larger, more sensitive, bi-metal sensor that improves temperature accuracy to ±3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire, making installation fast and easy. For cooling only. Now That’s Smart! For line voltage cooling applications. Clean, beveled style suits any decor. Sits flush against wall. Includes °C and °F control dials. Bi-metal sensing element. Mounts directly to a 2x4 inch vertical electrical outlet box. Fully vented cover allows air sensing in all directions. Large knob allows easy adjustment to all temperatures. Single Pole, Operates 41° - 90° F (3°- 32°C). No ground wire design.

Also known as: 093319206317, K101-C, KNGK101C, cooling stat

Specifications

Poles: 1
Color: White
Type: Cooling
Poles: 1
Type: Cooling
Color: White