BRA HSNX-800-2-WT-S 2.000 IN W X

Item #: 0093754

Cat #: HSNX-800-2-WT-S

UPC: 662820999560

$ 317.99 EA
Company wide:
0 in stock
Documents & Guides
BRA HSNX-800-2-WT-S 2.000 IN W X 0.800 IN H (50.80 MM W X 20.32 MM H)

Overview

BRA HSNX-800-2-WT-S 2.000 IN W X 0.800 IN H (50.80 MM W X 20.32 MM H)

B-508 tags are designed as high performance bundle and cable identification tags to stand up to the harshest environments. Dot matrix or thermal transfer printable tags are available in white, yellow or green B-508 tags have excellent tear, solvent and heat resistance properties Service temperature of -70°F to 130°F (-94°C to 266°C)

Also known as: 662820999560, HSNX-800-2-WT-S, BRAHSNX8002WTS

Specifications

Color: White
Color: White