Button Light Driver, LED, Non-Dimmable, 12W, 120VAC

Item #: 0093725

Cat #: LED350MA12RB

UPC: 790576163673

Company wide:
0 in stock
Documents & Guides
Button Light Driver, LED, Non-Dimmable, 12 Watt, 120 Volts AC Input

Overview

Button Light Driver, LED, Non-Dimmable, 12 Watt, 120 Volts AC Input
Also known as: 790576163673, LED350MA12RB, WACLED350MA12RB

Specifications

Wattage: 12
Volts AC: 120
Type: Button Light
Light Technology: LED
Dimmable: No
Wattage: 12
Type: Button Light
Dimmable: No
Volts AC: 120
Light Technology: LED