
PVC Coated Conduit Body, Type T, 1-1/2", Form 7, Iron/PVC Coated
Item #: 0093701
Cat #: T57-G
UPC: 704508410407
$ 492.76 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Conduit Body, Type T, 1-1/2 Inch, Form 7, Iron/PVC Coated
Overview
PVC Coated Conduit Body, Type T, 1-1/2 Inch, Form 7, Iron/PVC Coated
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.
Also known as: 704508410407, T57-G, OCAT57G
Specifications
| Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Family / Style: | Form 7 |
| Material: | PVC Coated Steel |