Ferrule, Insulated, 16 AWG

Item #: 0093698

Cat #: F2033

UPC: 786210335131

$ 0.76 EA
Company wide:
0 in stock
Documents & Guides
Insulated Ferrule, 16 AWG, .728" Long, Tin Plated Copper, Black

Overview

Insulated Ferrule, 16 AWG, .728" Long, Tin Plated Copper, Black

ABB's polypropylene insulated ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks

Also known as: 786210335131, F2033, THBF2033

Specifications

Material: Copper
Color: Black
Length: 0.728 in
Allowable Gauge Range: 16
Material: Copper
Length: 0.728 in
Color: Black
Allowable Gauge Range: 16