BRA M-60-428 MSERIES B428 SLV

Item #: 0093695
Cat #: M-60-428
UPC: 662820999881
$ 75.99 EA
Company wide:
0 in stock
Documents & Guides
BRA M-60-428 MSERIES B428 SLV 1.0"X2.0" 140EA 1" CART

Overview

BRA M-60-428 MSERIES B428 SLV 1.0"X2.0" 140EA 1" CART
Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray finish gives labels a rating and serial plate appearance Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces UL approved; CSA accepted All-in-one cartridge includes label supply and R4300 Series ribbon
Also known as: 662820999881, M-60-428, BRAM60428

Specifications

Material: Polyester
Type: Label
Material: Polyester
Type: Label

Customer Reviews

No reviews for this product
(0)