Random Orbit Palm Sander Kit, 5 IN Pad, 7000 to 12000 OPM No Load

Item #: 0093631

Cat #: 6034-21

UPC: 045242356300

$ 133.00 EA
Company wide:
0 in stock
Documents & Guides
Random Orbit Palm Sander Kit, 5 IN Pad, 7000 to 12000 OPM No Load

Overview

Random Orbit Palm Sander Kit, 5 IN Pad, 7000 to 12000 OPM No Load

The Milwaukee 5 in. Random orbit sander features variable speeds of 7000-12,000 OPM, so you can match the speed to the application. Its 3 amp permanent magnet motor produces constant speed and power. Use this sander to achieve a fine, swirl-free finish on anything on which you're working. For maximum compatibility the universal hose adapter allows for connections from all vacuum hose sizes. The plastic dust cannister with filter provides efficient dust collection and increased durability.

Also known as: 045242356300, 6034-21, MIL603421

Features & Benefits

  • 3.0 Amp permanent magnet Motor: Delivers constant speed and power under load
  • Variable speed dial: adjustable sanding speed, provides maximum control and a smooth finish
  • Electronic soft start- quickly, steadily ramps the motor up in stages, thus reducing tool jerking and wear on the brushes and bearings
  • Pad cushioning and break- reduces swirl marks and ensures a smoother finish
  • Dual counter balance: provides lower vibration during use
  • Integrated vacuum ports- fits 1-1/4 in. or 2-1/4 in. hoses for efficient dust removal
  • Tactile rubber top and body grip surface and narrow sander body – ergonomic design provides added comfort and control and reduces user fatigue from any angle

Specifications

No Specifications Available