ALUMINUM STEP STANDS

Item #: 0093595

Cat #: SSA03

UPC: 051751041583

$ 455.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The SSA03 Aluminum 3 ft Step Stand boasts a duty rating of 375 pounds with stable locking spreaders that permanently stay open. The SSA00 series offers heavy duty wide steps and each broad top offers more foot space for comfortable use. The extra-large feet are ideal for use on gratings. The deep treads in the steps and top provide slip resistance.

Overview

The SSA03 Aluminum 3 ft Step Stand boasts a duty rating of 375 pounds with stable locking spreaders that permanently stay open. The SSA00 series offers heavy duty wide steps and each broad top offers more foot space for comfortable use. The extra-large feet are ideal for use on gratings. The deep treads in the steps and top provide slip resistance.
Also known as: 051751041583, SSA03, WERSSA03

Specifications

No Specifications Available