C440 (9-45A) SZ 2 FVR STARTER 24VAC STD

Item #: 0093528

Cat #: AN59GN0T5E045

UPC: 786685414966

$ 3145.79 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter,NEMA reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),24V/60 Hz coil voltage,Horizontal mount,45A,9-45A fla range,Size 2

Overview

Eaton Freedom NEMA motor control starter,NEMA reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),24V/60 Hz coil voltage,Horizontal mount,45A,9-45A fla range,Size 2

Fill

Also known as: 786685414966, AN59GN0T5E045, CUTAN59GN0T5E045

Specifications

Family / Style: Freedom
Type: Open
Size: 2
Family / Style: Freedom
Size: 2
Type: Open