2" PVC Coated Coupling, Aluminum

Item #: 0093488

Cat #: PA2000CP00

UPC: 847656009403

$ 54.53 EA
Company wide:
0 in stock
Documents & Guides
Coupling, Size: 2 inch, Material: PVC Coated Aluminum

Overview

Coupling, Size: 2 inch, Material: PVC Coated Aluminum

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656009403, PA2000CP00, CLBPA2000CP00

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum