Metal Halide Lamp, Pulse Start, Open Rating, ED37, 750W, Clear

Item #: 0093442
Cat #: 60501
UPC: 807154605019
$ 51.33 EA
Company wide:
0 in stock
Metal Halide Lamp, Pulse Start, 750 Watt, Bulb: ED37 (Ellipsoidal), Base: Exclusionary Mogul Screw (EX39), Lumens: 75000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M149/O, Fixture Rating: Open, Operating Position: Base up, Standard Case Qty: 6

Overview

Metal Halide Lamp, Pulse Start, 750 Watt, Bulb: ED37 (Ellipsoidal), Base: Exclusionary Mogul Screw (EX39), Lumens: 75000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M149/O, Fixture Rating: Open, Operating Position: Base up, Standard Case Qty: 6
Also known as: 807154605019, 60501, HCO60501

Specifications

Type: Pulse Start
Wattage: 750
Color: Clear
Light Technology: HID
Type: Pulse Start
Color: Clear
Wattage: 750
Light Technology: HID

Customer Reviews

No reviews for this product
(0)