Conduit Bushing, 1", Malleable Iron

Item #: 0093402

Cat #: 1104

UPC: 050169011041

$ 7.07 EA
Company wide:
0 in stock
Conduit Bushing, 1 Inch, Threaded, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Conduit Bushing, 1 Inch, Threaded, Malleable Iron, For Use with Rigid/IMC Conduit

Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.

Also known as: 050169011041, 1104, RAC1104

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)