2
more

Transformer, Control, Terminal Connection, 750VA, 240x480-120/240
Item #: 0093393
Cat #: 9T58K2811
UPC: 783173151174
$ 575.26 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 750 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 750 VA, 240 x 480 - 120/240, Open
Also known as: 783173151174, 9T58K2811, ABB9T58K2811
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 750 |
| Phase: | 1 |
| Amps: | 60 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 750 |
| Amps: | 60 |