7W LED Dimmable MR16

Item #: 0093379
Cat #: LED-5250-27K -B
UPC:
Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 7W, 120V, Bulb: MR16, Base: GU10, Lumens: 401, CRI: >80, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: Up to 25,000 Hrs. 50W Equivalent. ### NOTE: This lamp NO LONGER MADE by Light Efficient Design! ###

Overview

Dimmable LED Lamp, 7W, 120V, Bulb: MR16, Base: GU10, Lumens: 401, CRI: >80, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: Up to 25,000 Hrs. 50W Equivalent. ### NOTE: This lamp NO LONGER MADE by Light Efficient Design! ###
Also known as: LED-5250-27K -B, LGDLED525027KB

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 401
Wattage: 7
Range: 0 - 40,000Fc
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Shape: MR16 (Mini Reflector)
Wattage: 7
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 40°
Lumens: 401
Range: 0 - 40,000Fc
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)