ETN HFD4030 Series C, F-frame Molde

Item #: 0093369

Cat #: HFD4030

UPC: 786679253656

$ 5663.97 EA
Company wide:
0 in stock

Overview

HFD CUT BRKR
Also known as: 786679253656, HFD4030, CUTHFD4030

Specifications

Mounting: Panel
Volts DC: 250
Amps: 30
Poles: 4
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 30
Volts AC: 600
Volts DC: 250
Poles: 4
Interrupt Rating AC: 65 kA