14W PAR30L LED Lamp, 30K

Item #: 0093344

Cat #: LED14P30D30KNFL

UPC: 762148243717

Company wide:
0 in stock
Dimmable LED Lamp, 14W, 120V, Bulb: PAR30L (Sealed Beam), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40°, Black Body

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR30L (Sealed Beam), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40°, Black Body
Also known as: 762148243717, LED14P30D30KNFL, TCPLED14P30D30KNFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 1100
Wattage: 14
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Lumens: 1100
Light Technology: LED
Angle: 40°