Straight Blade Devices, Male Plug, Heavy Duty, Hospital Grade, Straight, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, White, Single Pack

Item #: 0093297

Cat #: 10XHHWCSOLWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-10-WHITE-SOLID-CU 500FT

Overview

XHHW-10-WHITE-SOLID-CU 500FT
Also known as: 10XHHWCSOLWHIX500

Specifications

Color: Clear
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Color: Clear
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Gauge: 10 AWG
Material: Copper
Conductors: 1
Stranding: Solid