Wall mount enclosure assembly

Item #: 0093289

Cat #: AMU664CCL

UPC: 085339958062

$ 133.39 EA
Company wide:
0 in stock
ALLIED AMU664CCL 6x6x4 NEMA 4

Overview

ALLIED AMU664CCL 6x6x4 NEMA 4
Also known as: 085339958062, AMU664CCL, ALLAMU664CCL

Specifications

Depth: 4.090 in
Material: Fiberglass Reinforced Polyester
Height: 6.040 in
Width: 6.260 in
Depth: 4.090 in
Height: 6.040 in
Material: Fiberglass Reinforced Polyester
Width: 6.260 in