Solid Cover 1800x800mm

Item #: 0093284

Cat #: PCS188SS

UPC: 783510316297

$ 3243.35 EA
Company wide:
0 in stock

Overview

Solid Covers, fits 1800x800mm, SS Type 304

Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. Covers are painted RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC covers are finished with paint over plated surfaces. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.

Also known as: 783510316297, PCS188SS, HOFPCS188SS

Specifications

Finish: Brushed
Material: Stainless Steel 304
Weight: 56 lb
Finish: Brushed
Weight: 56 lb
Material: Stainless Steel 304