Electric Baseboard Heater, 750W, 120V

Item #: 0093230

Cat #: 2513W

UPC: 098319730084

$ 76.07 EA
Company wide:
0 in stock
Electric Baseboard Heater, 750 Watt @ 120 Volt, Length: 3 foot

Overview

Electric Baseboard Heater, 750 Watt @ 120 Volt, Length: 3 foot
Also known as: 098319730084, 2513W, QMK2513W

Specifications

Wattage: 750
Volts AC: 120
Color: White
Length: 36 in
Mounting: Wall
Wattage: 750
Color: White
Mounting: Wall
Volts AC: 120
Length: 36 in