
Cat 6A SlimLine Boot Patch Cord, 15 ft, Black
Item #: 0093224
Cat #: 6AS10-15E
UPC: 078477403587
$ 44.91 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 15 ft, Black
Overview
Cat 6A SlimLine Boot Patch Cord, 15 ft, Black
Cat 6A Slimline Patch Cord, 15 Feet, Black
Also known as: 078477403587, 6AS10-15E, LEV6AS1015E
Specifications
| Material: | Copper |
| Color: | Black |
| Length: | 15 ft |
| Material: | Copper |
| Length: | 15 ft |
| Color: | Black |