NightSearcher® Trio 550 LED Search Light

Item #: 0093218

Cat #: 511600

UPC: 786625160014

$ 49.31 EA
Company wide:
0 in stock
Documents & Guides
NightSearcher® Trio 550 LED Search Light, 550 Lumens, Rechargeable Lithium-Ion Battery, 3 Modes: High/Low/Flashing, Length: 7.6"

Overview

NightSearcher® Trio 550 LED Search Light, 550 Lumens, Rechargeable Lithium-Ion Battery, 3 Modes: High/Low/Flashing, Length: 7.6"

The NightSearcher TRIO-550 has been designed to be lightweight and powerful. It delivers 550 lumens light output and a 1,968 ft light beam. The TRIO-550 has advanced LED technology which ensures that battery life is prolonged and the optimum light output is achieved.

Also known as: 786625160014, 511600, SWC511600

Specifications

Lumens: 550
Type: Lithium Battery, LED Flashlight
Length: 7.6 in
Lumens: 550
Length: 7.6 in
Type: Lithium Battery, LED Flashlight