Cat 6A SlimLine Boot Patch Cord, 7 ft, Black

Item #: 0093203

Cat #: 6AS10-7E

UPC: 078477403563

$ 31.10 EA
Company wide:
0 in stock

Overview

LEVITON 6AS10-7E

Cat 6A Slimline Patch Cord, 7 Feet, Black

Also known as: 078477403563, 6AS10-7E, LEV6AS107E

Specifications

Length: 7 ft
Color: Black
Length: 7 ft
Color: Black