Stainless Steel Tamper-resistant USB

Item #: 0093178

Cat #: S20GB606TRUSB

UPC: 786776182613

$ 263.03 EA
Company wide:
0 in stock
Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 6 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (11) 15A, 125V: Single Circuit, (1) 2-Port 2.4 USB, 5V DC, Single Outlets

Overview

Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 6 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (11) 15A, 125V: Single Circuit, (1) 2-Port 2.4 USB, 5V DC, Single Outlets

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776182613, S20GB606TRUSB, WMDS20GB606TRUSB

Specifications

Material: Stainless Steel
Length: 6 ft
Material: Stainless Steel
Length: 6 ft