Stainless Steel Tamper-resistant USB

Item #: 0093176

Cat #: S20GB506TRUSB

UPC: 786776182606

$ 207.09 EA
Company wide:
0 in stock
Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (9) 15A, 125V: Single Circuit, (1) 2-Port 2.4 USB, 5V DC, Single Outlets.

Overview

Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (9) 15A, 125V: Single Circuit, (1) 2-Port 2.4 USB, 5V DC, Single Outlets.
Also known as: 786776182606, S20GB506TRUSB, WMDS20GB506TRUSB

Specifications

Length: 5 ft
Material: Stainless Steel
Length: 5 ft
Material: Stainless Steel