Aluminum, Prewired Plugmold, Tamper-Resistant, 5' Long, Aluminum

Item #: 0093169

Cat #: AL20GB506TRUSB

UPC: 786776182521

$ 276.20 EA
Company wide:
0 in stock
Aluminum, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (9) 15A, 125V: Single Circuit, (1) 2-Port 2.4 USB, 5V DC, Single Outlets.

Overview

Aluminum, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (9) 15A, 125V: Single Circuit, (1) 2-Port 2.4 USB, 5V DC, Single Outlets.
Also known as: 786776182521, AL20GB506TRUSB, WMDAL20GB506TRUSB

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum