GFCI PLUGMOLD 3FT BK

Item #: 0093136

Cat #: BK20GB306TRGFI

UPC: 786776182330

Company wide:
0 in stock
Documents & Guides
3' GFCI Plugmold Multioutlet Tamper- Resistant System. Finish - Black

Overview

3' GFCI Plugmold Multioutlet Tamper- Resistant System. Finish - Black
Also known as: 786776182330, BK20GB306TRGFI, WMDBK20GB306TRGFI

Specifications

Length: 3 ft
Color: Black
Material: Steel
Length: 3 ft
Material: Steel
Color: Black