Aluminum Tamper-resistant GFCI

Item #: 0093132

Cat #: AL20GB306TRGFI

UPC: 786776182316

Company wide:
0 in stock
Documents & Guides
Aluminum Tamper-resistant GFCIAluminum, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (6) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

Overview

Aluminum Tamper-resistant GFCIAluminum, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (6) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.
Also known as: 786776182316, AL20GB306TRGFI, WMDAL20GB306TRGFI

Specifications

Length: 3 ft
Material: Aluminum
Length: 3 ft
Material: Aluminum