420810 MASTERC CDM-T Elite 35W/842 G12

Item #: 0093062
Cat #: MASTERC CDM-T ELITE 35W/942 G1
UPC:
Call for price
Company wide:
0 in stock
The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.

Overview

The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.
Also known as: MASTERC CDM-T ELITE 35W/942 G1, PHICDM35T6942ELITE

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Lumens: 3800
Color Temperature: 4000 (Cool White)
Lumens: 3800
Wattage: 39

Customer Reviews

No reviews for this product
(0)