Hex Head Cap Screw, 1/4 x 1-1/4", Grade 5, Zinc Plated Steel

Item #: 0093031

Cat #: 5MB14114

UPC: 781002180036

$ 0.72 EA
Company wide:
0 in stock
Hex Head Cap Screw, Grade 5, Steel, 1/4 x 1-1/4 Inch

Overview

Hex Head Cap Screw, Grade 5, Steel, 1/4 x 1-1/4 Inch

Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.

Also known as: 781002180036, 5MB14114, DOT5MB14114

Specifications

Length: 1 1/4 in
Diameter: 1/4 in
Material: Steel
Length: 1 1/4 in
Material: Steel
Diameter: 1/4 in