SHA 90603H MH250/BU (PK X 6)

Item #: 0093027
Cat #: 90603H
UPC: 726585906031
Call for price
Company wide:
0 in stock
SHATERSHIELD 90603H 250W MH

Overview

SHATERSHIELD 90603H 250W MH
Also known as: 726585906031, 90603H, SHA90603H

Specifications

Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Lumens: 21000
Color Rendering Index (CRI): 65
Wattage: 250
Color Temperature: 4000 (Cool White)
Lumens: 21000
Wattage: 250
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65

Customer Reviews

No reviews for this product
(0)