This product has been discontinued.

LED High Bay, 112W, 4000K, 120-277V
Item #: 0093013
Cat #: IBH 12L MVOLT
UPC: 889804709100
Company wide:
0
in stock
Discontinued
Documents & Guides
LED High Bay, 112W, 4000K, 70 CRI, 12,396 Lumens, 120-277V, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 22”
Overview
LED High Bay, 112W, 4000K, 70 CRI, 12,396 Lumens, 120-277V, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 22”
The LITIBH12LMVOLT I-BEAM® IBH LED luminaire gives even budget-conscious customers a very reliable LED solution. In addition to its low initial cost, the fixture saves up to 60% in energy costs over HID and also costs less to operate than popular fluorescent products - not to mention the maintenance savings! When paired with occupancy sensors, dimming and intuitive controls, you save even more energy and extend the life of the fixture.
Also known as: 889804709100, IBH 12L MVOLT, LITIBH12LMVOLT
Specifications
| Lumens: | 12000 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Size: | 1.5 x 2 ft. |
| Lumens: | 12000 |
| Light Technology: | LED |
| Size: | 1.5 x 2 ft. |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |