Tamper Resistant Receptacle, 15A, 120V, Black

Item #: 0093007

Cat #: CARS-15-TR-BL

UPC: 027557618489

$ 22.28 EA
Company wide:
20 in stock
Documents & Guides
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decorator Duplex, Black

Overview

15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decorator Duplex, Black

Tamper resistant for designer products in black

Also known as: 027557618489, CARS-15-TR-BL, LUTCARS15TRBL

Specifications

Type: Receptacle
Mounting: Surface
Color: Black
Amps: 15
Volts AC: 125
Type: Receptacle
Color: Black
Volts AC: 125
Mounting: Surface
Amps: 15