2" White EMT Conduit, 10' Length

Item #: 0092966

Cat #: 2EMTWHITE

UPC: 980010024169

$ 7.56 FT
Company wide:
0 in stock
Documents & Guides
2 Inch White EMT Conduit, Steel, 10 Foot Length

Overview

2 Inch White EMT Conduit, Steel, 10 Foot Length
Also known as: 980010024169, 2EMTWHITE

Specifications

Material: Steel
Length: 10 ft
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 10 ft