Fluorescent Lamp, T5, 11W

Item #: 0092955

Cat #: F11T5CW

UPC:

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, T5, 11W, 17-5/8" Pin to Pin Mini Bipin

Overview

Fluorescent Lamp, T5, 11W, 17-5/8" Pin to Pin Mini Bipin
Also known as: F11T5CW, CNDF11T5CW

Specifications

Color Temperature: 4100 (Cool White)
Length: 17 in
Material: Glass
Wattage: 11
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Material: Glass
Light Technology: Fluorescent
Length: 17 in
Wattage: 11
Base: Miniature Bi-Pin (G5)