Fuse, 500mA High-Break Fast-Acting Ceramic, 5mm x 20mm, 250V

Item #: 0092940

Cat #: GDA-500MA

UPC: 051712431248

$ 6.37 EA
Company wide:
0 in stock
Documents & Guides
500mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

500mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a high break capacity for use in higher fault energy electronic circuitry.

Also known as: 051712431248, GDA-500MA, BUSGDA500MA

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Amps: 0.500
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA