20V MAX* Li-Ion Band Saw (Tool Only)

Item #: 0092810

Cat #: DCS371B

UPC: 885911316804

Company wide:
0 in stock
Documents & Guides
Band Saw, 20V Max, Cordless, FPM: 570, Capacity: 2-1/2" ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Band Saw, 20V Max, Cordless, FPM: 570, Capacity: 2-1/2" ***Bare Tool Only, Battery & Charger Sold Separately***

DCS371B 20 V MAX Li-ion band saw (Tool only) has superior balance and ergonomics and can cut up to up to 2 In. SCH 40 pipe. Designed with hook and blade tracking adjustment to increase handle, base, and blade life. LED work light allows users to work in dark spaces.

Also known as: 885911316804, DCS371B, DEWDCS371B, port-a-band, Portaband

Features & Benefits

  • 2-1/2-in cut capacity cuts up to 2-in SCH 40 pipe
  • Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue
  • LED work light with 20 second delay illuminates dark work surfaces for accurate cutting
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Tool-free blade changing lever loosens blade tension to allow for blade change
  • Dual-bearing blade guide rollers provides increased durability in the blade support system
  • Ergonomic soft grip back handle provides comfort and flexibility

Specifications

Volts DC: 20
Type: Cordless
Volts DC: 20
Type: Cordless