Two Pole Distribution Block, 40 A, 2 Line Side & 15 Load Side Connections

Item #: 0092772

Cat #: BD-40A

UPC: 782856878094

$ 61.64 EA
Company wide:
0 in stock
Documents & Guides
Compact 2-Pole connecting device with an ergonomic design for maximum power in minimum space.. Two Pole Distribution Block BD-40A.

Overview

Compact 2-Pole connecting device with an ergonomic design for maximum power in minimum space.. Two Pole Distribution Block BD-40A.

Minimum space for maximum power

Also known as: 782856878094, BD-40A, EFX563720

Features & Benefits

  • Minimum space for maximum power
  • Protection cover and insulating screens are transparent
  • Insulating screen between each row
  • Easy and safe connections
  • Easily clips onto DIN rail or mounts to panel with screws
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Poles: 2
Height: 1.970 in
Depth: 1.970 in
Poles: 2
Depth: 1.970 in
Height: 1.970 in