1
more

Junction Box, Screw Cover, 6" x 6" x 6", PVC
Item #: 0092722
Cat #: E989RRR-UPC
UPC: 034481037897
$ 56.02 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 6P, 6 X 6 X 6 inch, Material/Finish: Non-Metallic/Gray.
Overview
Junction Box, NEMA 6P, 6 X 6 X 6 inch, Material/Finish: Non-Metallic/Gray.
Carlon junction box offers industry-leading corrosion resistance and the physical durability required for direct-burial applications. These rigid non-metallic conduit junction boxes are the first non-metallic junction boxes UL Listed with a NEMA 6P rating under the Section 314 exception of the National Electrical Code, providing verified watertight performance for buried splices and terminations. Certificates and declarations include UL Listing to the applicable junction box/NEMA 6P standard, suitability for direct-burial use per manufacturer specifications, and material declarations documenting non-metallic construction and corrosion-resistant properties.
Also known as: 034481037897, E989RRR-UPC, CARE989RRRUPC
Specifications
| Material: | NORYL |
| Depth: | 6 in |
| Color: | Gray |
| Height: | 6 in |
| Width: | 6 in |
| Material: | NORYL |
| Color: | Gray |
| Width: | 6 in |
| Depth: | 6 in |
| Height: | 6 in |